Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Cairns™ 1044 Traditional-Style Fire Helmet

Catalog No. 191304304 Shop All MSA Products
Change view
Click to view available options
Color:
Black
Red
White
Yellow
Includes:
4 in. Standard Fac
4 in. Standard Face Shield
Cairns Goggle System
ESS Goggle System
Liner Material:
Flannel Cushion
Leather Cushion
Style:
Deluxe Configuration
Standard Configuration
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Includes Liner Material Style
19-130-4304 Yellow 4 in. Standard Face Shield Flannel Cushion Standard Configuration
19-130-4301 White 4 in. Standard Face Shield Flannel Cushion Standard Configuration
19-130-4302 Black 4 in. Standard Face Shield Flannel Cushion Standard Configuration
19-130-4303 Red 4 in. Standard Face Shield Flannel Cushion Standard Configuration
19-130-4313 White 4 in. Standard Fac Leather Cushion Deluxe Configuration
19-130-4312 Yellow ESS Goggle System Flannel Cushion Standard Configuration
19-130-4310 Black ESS Goggle System Flannel Cushion Standard Configuration
19-130-4314 Black 4 in. Standard Fac Leather Cushion Deluxe Configuration
19-130-4316 Yellow 4 in. Standard Fac Leather Cushion Deluxe Configuration
19-130-4315 Red 4 in. Standard Fac Leather Cushion Deluxe Configuration
19-130-4323 Red ESS Goggle System Leather Cushion Deluxe Configuration
19-130-4324 Yellow ESS Goggle System Leather Cushion Deluxe Configuration
19-130-4306 Black Cairns Goggle System Flannel Cushion Standard Configuration
19-130-4307 Red Cairns Goggle System Flannel Cushion Standard Configuration
19-130-4305 White Cairns Goggle System Flannel Cushion Standard Configuration
19-130-4308 Yellow Cairns Goggle System Flannel Cushion Standard Configuration
19-130-4309 White ESS Goggle System Flannel Cushion Standard Configuration
19-130-4311 Red ESS Goggle System Flannel Cushion Standard Configuration
19-130-4317 White Cairns Goggle System Leather Cushion Deluxe Configuration
19-130-4318 Black Cairns Goggle System Leather Cushion Deluxe Configuration
19-130-4320 Yellow Cairns Goggle System Leather Cushion Deluxe Configuration
19-130-4319 Red Cairns Goggle System Leather Cushion Deluxe Configuration
19-130-4321 White ESS Goggle System Leather Cushion Deluxe Configuration
19-130-4322 Black ESS Goggle System Leather Cushion Deluxe Configuration
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
Catalog No. 19-130-4304 Supplier MSA™ Supplier No. 1044FSY
Add to Cart
Add to Cart

Rugged design features a matte finish popular with many firefighters

Through-colored composite material resists chipping and cracking.

Common Features

  • High-temperature foam impact cap that provides increased thermal and impact protection
  • Exclusive shell-release system that improves performance and simplifies maintenance
  • Full brim protection with ultra-high-temperature (TPR) edge trim that will not melt or drip
  • Three-position rear-ratchet height adjustment (for sizes 6 3/8 to 8 3/8)
  • Easy front headband adjustment for proper SCBA mask fit
  • Nomex chin strap and a large diameter helmet hanger that fits easily on larger hooks and racks

Standard Configuration

  • Flannel cushion liner
  • Yellow Nomex earlap
  • Silk-screened 6 in. eagle front holder
Deluxe Configuration
  • Leather cushion liner
  • Flannel crown pad
  • PBI™/Kevlar™ earlap
  • Silk-screened 6 in. eagle front holder

Order Info

Choose from standard or deluxe configurations with three eye protection options.

Compliance

Helmets meet NFPA-1971:2013; faceshields/goggles also meet ANSI/ISEA Z87.1-2010 (Z87+).

Warranty and Services

Comes with five-year shell replacement warranty.

Specifications

Certifications/Compliance Complies with NFPA 1971, 2000 edition.
Color Yellow
Includes 4 in. Standard Face Shield
Liner Material Flannel Cushion
Style Standard Configuration
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.