Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Personal Protective Equipment
- Head Protection
- Firefighting and Rescue Helmets
- MSA™ Cairns™ 1044 Traditional-Style Fire Helmet
MSA™ Cairns™ 1044 Traditional-Style Fire Helmet
Catalog No. 191304310 Shop All MSA Products
Change view
Click to view available options
Color:
Black
Red
White
Yellow
Includes:
4 in. Standard Fac
4 in. Standard Face Shield
Cairns Goggle System
ESS Goggle System
Liner Material:
Flannel Cushion
Leather Cushion
Style:
Deluxe Configuration
Standard Configuration
24 product options available for selection
| Catalog No. | Color | Includes | Liner Material | Style |
|---|---|---|---|---|
| 19-130-4310 | Black | ESS Goggle System | Flannel Cushion | Standard Configuration |
| 19-130-4301 | White | 4 in. Standard Face Shield | Flannel Cushion | Standard Configuration |
| 19-130-4302 | Black | 4 in. Standard Face Shield | Flannel Cushion | Standard Configuration |
| 19-130-4303 | Red | 4 in. Standard Face Shield | Flannel Cushion | Standard Configuration |
| 19-130-4304 | Yellow | 4 in. Standard Face Shield | Flannel Cushion | Standard Configuration |
| 19-130-4313 | White | 4 in. Standard Fac | Leather Cushion | Deluxe Configuration |
| 19-130-4312 | Yellow | ESS Goggle System | Flannel Cushion | Standard Configuration |
| 19-130-4314 | Black | 4 in. Standard Fac | Leather Cushion | Deluxe Configuration |
| 19-130-4316 | Yellow | 4 in. Standard Fac | Leather Cushion | Deluxe Configuration |
| 19-130-4315 | Red | 4 in. Standard Fac | Leather Cushion | Deluxe Configuration |
| 19-130-4323 | Red | ESS Goggle System | Leather Cushion | Deluxe Configuration |
| 19-130-4324 | Yellow | ESS Goggle System | Leather Cushion | Deluxe Configuration |
| 19-130-4306 | Black | Cairns Goggle System | Flannel Cushion | Standard Configuration |
| 19-130-4307 | Red | Cairns Goggle System | Flannel Cushion | Standard Configuration |
| 19-130-4305 | White | Cairns Goggle System | Flannel Cushion | Standard Configuration |
| 19-130-4308 | Yellow | Cairns Goggle System | Flannel Cushion | Standard Configuration |
| 19-130-4309 | White | ESS Goggle System | Flannel Cushion | Standard Configuration |
| 19-130-4311 | Red | ESS Goggle System | Flannel Cushion | Standard Configuration |
| 19-130-4317 | White | Cairns Goggle System | Leather Cushion | Deluxe Configuration |
| 19-130-4318 | Black | Cairns Goggle System | Leather Cushion | Deluxe Configuration |
| 19-130-4320 | Yellow | Cairns Goggle System | Leather Cushion | Deluxe Configuration |
| 19-130-4319 | Red | Cairns Goggle System | Leather Cushion | Deluxe Configuration |
| 19-130-4321 | White | ESS Goggle System | Leather Cushion | Deluxe Configuration |
| 19-130-4322 | Black | ESS Goggle System | Leather Cushion | Deluxe Configuration |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
Description
Through-colored composite material resists chipping and cracking.
Common Features
- High-temperature foam impact cap that provides increased thermal and impact protection
- Exclusive shell-release system that improves performance and simplifies maintenance
- Full brim protection with ultra-high-temperature (TPR) edge trim that will not melt or drip
- Three-position rear-ratchet height adjustment (for sizes 6 3/8 to 8 3/8)
- Easy front headband adjustment for proper SCBA mask fit
- Nomex chin strap and a large diameter helmet hanger that fits easily on larger hooks and racks
Standard Configuration
- Flannel cushion liner
- Yellow Nomex earlap
- Silk-screened 6 in. eagle front holder
- Leather cushion liner
- Flannel crown pad
- PBI™/Kevlar™ earlap
- Silk-screened 6 in. eagle front holder
Order Info
Choose from standard or deluxe configurations with three eye protection options.
Compliance
Helmets meet NFPA-1971:2013; faceshields/goggles also meet ANSI/ISEA Z87.1-2010 (Z87+).
Warranty and Services
Comes with five-year shell replacement warranty.
Specifications
Specifications
| Certifications/Compliance | Complies with NFPA 1971, 2000 edition. |
| Color | Black |
| Includes | ESS Goggle System |
| Liner Material | Flannel Cushion |
| Style | Standard Configuration |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?