MSA™ Calibration Gas Cylinders

Each lightweight calibration gas cylinder is supplied with an individual certificate of analysis and Material Safety Data Sheet (MSDS).

Manufacturer: MSA™ 476304

 View more versions of this product

Catalog No. 19-083273

  Check Availability
Add to Cart

    Specifications

    Concentration Pentane 0.75%, oxygen 15%
    Diameter (English) 3 in.
    Diameter (Metric) 7.6cm
    Volume (English) Gas 5.01 gal.
    Gas Type 0.75% Pentane and 15% Oxygen in Nitrogen
    Product Type Calibration Gas Cylinder
    Volume (Metric) Gas 19L

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit