Learn More
Description
- With minimum breaking strength of 5000 lb. (2224kN)
- Available in aluminum or steel
- Locking mechanisms include equal D autolocking, offset D autolocking and offset pear autolocking
Asbestos abatement, painting, welding, sanding and grinding
Certifications
Meets applicable OSHA and ANSI requirements.
Compliance
Meets applicable OSHA standards; ANSI and CSA requirements.
Specifications
Specifications
| Material | Steel |
| Length (English) Opening | 2 in. |
| Weight (English) | 24.6 oz. |
| Width (Metric) | 10.16 cm |
| Width (English) | 4 in. |
| Weight (Metric) | 700g |
| Strength | 5000 lbf. |
| Length (Metric) Opening | 0.5 cm |
| Style | Offset pear auto lock |
| Length (English) | 7.7 in. |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
