Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Econo-Cal™ Calibration Cylinders

Catalog No. 191201433 Shop All MSA Products
Change view
Click to view available options
Components Measured:
Ammonia
Phosphine
Concentration:
25ppm
5ppm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Components Measured Concentration
19-120-1433 Ammonia 25ppm
19-120-1434 Phosphine 5ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Reactive gases have an expiration date listed on each cylinder. This is to ensure the highest quality and accuracy for instrument calibration.
Catalog No. 19-120-1433 Supplier MSA™ Supplier No. 711078
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Reactive gases have an expiration date listed on each cylinder. This is to ensure the highest quality and accuracy for instrument calibration.

Calibration cylinders are recyclable

  • Aluminum construction
  • Comes in a smaller, more economical 34L (1149.68 oz) size.
  • Identical gas fill concentrations and assured reliability with the regulator Model RP

Compliance

Gas mixture in calibration gas cylinders is certified to be prepared gravimetrically, using NIST traceable weights

Specifications

Capacity (English) 8.9 gal.
Capacity (Metric) 34 L
Concentration 25ppm
Components Measured Ammonia
Type Calibration Testing Gas
Pressure Range 500psi
Weight (English) 1 lb.
Weight (Metric) 0.45kg

Expiration date of 12 months

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.