Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Ergonomic Tool Holders: Tool Holder, 18 in.

Catalog No. 19815601 Shop All MSA Products
Change view
Click to view available options
Length (English):
18 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-815-601 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-815-601 Supplier MSA™ Supplier No. 507005
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Keep hands comfortably away from point of contact without compromising control
  • Vibration-absorbing design
  • Ease awkward hand positioning

Tool Holder

  • Holds wrenches, chisels, etc.
  • Attaches to broom/mop handles for better grip
  • Length: 45.72cm (18 in.)

Specifications

Type Tool Holder
Length (English) 18 in.
Length (Metric) 45.72 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.