Learn More
Description
Camera offers a super-high Instantaneous Scene Dynamic Range† (ISDR) of 4795, providing clearer, sharper, more detailed images over the entire temperature range. RFI shielded unit is situated inside a high-impact housing with external rubber bumpers and internal mounting foam (which insulates sensor and electronics).
Performance Features
- Super-wide High Sense operating range allows camera to stay in high sense mode longer
- High sensitivity in Low Sense mode provides better image quality at higher scene temperatures
- Increased ambient temperature tolerance permits unit to stay in high heat 60-100% longer
- Indigo 160 x 120 microbolometer offers excellent image quality in a small format thermal imager
- 30Hz frame rate reduces the choppiness associated with lower frame rates
- Optional Heat Seeker PLUS color detail allows user to easily locate hot spots and the seat of the fire
Additional Features
- Instant on with instant mode switching; 15% Low Sense activation
- Warnings on all shut downs
- Shutter indicator
- Optional Quick-Temp digital temperature display with temperature scale measurement also available
†Instantaneous Scene Dynamic Range is the combined value of a sensor's sensitivity and temperature range to determine the number of temperature differences that can be seen at any given instant.
‡Also includes reflective kit.
Specifications
Specifications
| Product Type | Thermal Imaging Camera |
| Includes | Charger, Carrying Case, 2 Batteries |
| IP Rating | IP67 |
| Model | Evolution™ 5200 |
| Voltage | 110/220 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.