Learn More
Description
- Replacement part for SCBA air system
- Prevents air leakage
- The O-ring should be inspected regularly and thoroughly checked based on usage
- Found on the high pressure hose that connects to the air cylinder
Specifications
Specifications
| For Use With (Equipment) | M7 Air Mask |
| Material | Ethylene Propylene Rubber |
| Model | 635243 |
| Diameter (English) | 0.614 in. |
| Diameter (Metric) | 1.55 cm |
| Product Type | O-ring |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.