Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ FireHawk™ M7 Air Mask, Polylactone Urethane O-Ring

Catalog No. MSA635953 Shop All MSA Products
Change view
Click to view available options
Diameter (English):
0.176 in.
0.489 in.
Diameter (Metric):
0.447 cm
1.24 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Diameter (Metric)
MSA635953 0.489 in. 1.24 cm
MSA635954 0.176 in. 0.447 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. MSA635953 Supplier MSA™ Supplier No. 635953
Add to Cart
Add to Cart

Piston bore o-ring for 2216 and 4500 psi systems.

  • Replacement part for SCBA air system
  • Prevents air leakage
  • The O-ring should be inspected regularly and thoroughly checked based on usage
  • Found on the high pressure hose that connects to the air cylinder

Specifications

For Use With (Equipment) M7 Air Mask
Material Polylactone Urethane
Model 635953
Diameter (English) 0.489 in.
Diameter (Metric) 1.24 cm
Product Type O-ring
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.