Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Flexi-Filter™ Pads for Advantage™ Respirators

Catalog No. 19039692 Shop All MSA Products
Change view
Click to view available options
Color:
Black
Magenta
Filter Efficiency:
95%
99.97%
Filter Type:
N95
P100
P95
Includes:
Filter pad only
Nuisance level AG, HF removal
Nuisance level OV removal
Nuisance level OV, ozone removal
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Filter Efficiency Filter Type Includes
19-039-692 Magenta 99.97% P100 Nuisance level OV, ozone removal
19-052-714 Black 95% N95 Filter pad only
19-052-711 Black 95% N95 Nuisance level OV removal
19-052-710 Black 95% P95 Filter pad only
19-052-713 Black 95% P95 Nuisance level OV removal
19-052-712 Magenta 99.97% P100 Nuisance level AG, HF removal
19-039-693 Magenta 99.97% P100 Filter pad only
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-039-692 Supplier MSA™ Supplier No. 818343

Specifications

Certifications/Compliance EN 143, NIOSH, USA
Connection Type Bayonet
Color Magenta
Filter Type P100
Product Type Advantage™ Flexi-Filters™ Pad
Filter Efficiency 99.97%
For Use With (Application) Asbestos abatement, painting, sanding, grinding, welding
For Use With (Equipment) Advantage™ respirator
Includes Nuisance level OV, ozone removal
Quantity 2/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.