Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ ForceField™ Concealable Body Armor

Catalog No. 191500376 Shop All MSA Products
Change view
Click to view available options
Material:
Aramid Fiber
Poly Cotton, AkwaDyne Nylon
Size:
Medium
Large
X-Large
Size (English) Waist:
32.5 to 35.5 in.
35.5 to 38.5 in.
38.5 to 41.5 in.
Size (Metric) Waist:
82.5 to 90.17 cm
90.17 to 97.79 cm
97.79 to 105.41 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Size Size (English) Waist Size (Metric) Waist
19-150-0376 Poly Cotton, AkwaDyne Nylon X-Large 38.5 to 41.5 in. 97.79 to 105.41 cm
19-150-0370 Aramid Fiber X-Large - -
19-150-0375 Poly Cotton, AkwaDyne Nylon Large 35.5 to 38.5 in. 90.17 to 97.79 cm
19-150-0378 Aramid Fiber Large 35.5 to 38.5 in. 90.17 to 97.79 cm
19-150-0377 Aramid Fiber Medium 32.5 to 35.5 in. 82.5 to 90.17 cm
19-150-0379 Aramid Fiber X-Large 38.5 to 41.5 in. 97.79 to 105.41 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-150-0376 Supplier MSA™ Supplier No. 10066753
This item is not returnable. View return policy

Two styles offer maximum comfort without sacrificing ballistic coverage

ForceField Alpha Concealable Vest

  • Black, 13 in.L vest can be worn alone or over T-shirt
  • Armor-Latch™ closure secures a front-to-back panel overlap while allowing independent movement of panels for greater mobility
  • Panels automatically align for proper coverage with one-handed forward pull adjustment of closure
  • Tri-T™ comfort system includes a Lycra-based material that wicks moisture away, a cooling layer that draws away heat, and a anti-microbial treatment to reduce odor-causing bacteria
  • Increased side coverage and limited slip of ballistic panels offers better protection

ForceField Bravo Concealable Vest

  • Black, 13 in.L poly/cotton outer shell offers durability, a low profile, and concealability
  • Four-point closure of consists two 4 in. (10cm) black straps connect front and back panels
  • AkwaDyne Nylon provides comfort and moisture management over a wide range of temperatures
  • Fully hidden hook and loop closure on panel change-outs allows easy removal and insertion
  • Straps are fully removable

ForceField XTG Series is made of KEVLAR™ Comfort XLT™ fabric and Gold Flex™ Aramid laminate

ForceField K129 Series is made of 100% woven Kevlar 129 Aramid fabric

Order Info

  • Chest Measurement: Small, 35-38 in. (89-96.5cm); Medium, 38 1/2-41 in. (97.75-104cm); Large, 41 1/2-44 in. (105.5-112cm); X-Large, 44 1/2-47 in. (113-119.5cm)
  • Waist Measurement: Small, 29 1/2-32 1/2 in. (75-82.5cm); Medium, 32 1/2-35 1/2 in. (82.5-90cm); Large, 35 1/2-38 1/2 in. (90-97.75cm); X-Large, 38 1/2-41 1/2 in. (97.75-105.5cm)
Other styles available. Contact your Fisher Safety Customer Service or Sales Representative for information.

Compliance

Meet 0101.04 and NIJ 2005 interim requirements.

Specifications

Color Navy
Material Poly Cotton, AkwaDyne Nylon
Certifications/Compliance 0101.04, NIJ 2005
Length (English) 13 in.
Length (Metric) 33.02 cm
Size X-Large
Size (English) Chest 44.5 to 47 in.
Size (English) Waist 38.5 to 41.5 in.
Size (Metric) Waist 97.79 to 105.41 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.