Learn More
Description
ForceField Alpha Concealable Vest
- Black, 13 in.L vest can be worn alone or over T-shirt
- Armor-Latch™ closure secures a front-to-back panel overlap while allowing independent movement of panels for greater mobility
- Panels automatically align for proper coverage with one-handed forward pull adjustment of closure
- Tri-T™ comfort system includes a Lycra-based material that wicks moisture away, a cooling layer that draws away heat, and a anti-microbial treatment to reduce odor-causing bacteria
- Increased side coverage and limited slip of ballistic panels offers better protection
ForceField Bravo Concealable Vest
- Black, 13 in.L poly/cotton outer shell offers durability, a low profile, and concealability
- Four-point closure of consists two 4 in. (10cm) black straps connect front and back panels
- AkwaDyne Nylon provides comfort and moisture management over a wide range of temperatures
- Fully hidden hook and loop closure on panel change-outs allows easy removal and insertion
- Straps are fully removable
ForceField XTG Series is made of KEVLAR™ Comfort XLT™ fabric and Gold Flex™ Aramid laminate
ForceField K129 Series is made of 100% woven Kevlar 129 Aramid fabric
Order Info
- Chest Measurement: Small, 35-38 in. (89-96.5cm); Medium, 38 1/2-41 in. (97.75-104cm); Large, 41 1/2-44 in. (105.5-112cm); X-Large, 44 1/2-47 in. (113-119.5cm)
- Waist Measurement: Small, 29 1/2-32 1/2 in. (75-82.5cm); Medium, 32 1/2-35 1/2 in. (82.5-90cm); Large, 35 1/2-38 1/2 in. (90-97.75cm); X-Large, 38 1/2-41 1/2 in. (97.75-105.5cm)
Compliance
Meet 0101.04 and NIJ 2005 interim requirements.
Specifications
Specifications
| Color | Navy |
| Material | Aramid Fiber |
| Certifications/Compliance | 0101.04, NIJ 2005 |
| Length (English) | 13 in. |
| Length (Metric) | 33.02 cm |
| Size | Large |
| Size (English) Chest | 41.5 to 44 in. |
| Size (English) Waist | 35.5 to 38.5 in. |
| Size (Metric) Waist | 90.17 to 97.79 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.