Learn More
Description
Fast-acting fall arrester limits injury yet allows freedom of movement. Will function in any orientation, and may be mounted overhead.
- 20 ft. (6.1m) stainless-steel line resists corrosion and abrasion
- Automatically pays out and retracts into the housing
- Rugged all-steel construction is sealed against environmental contamination, increasing reliability
- Three continuously moving, independent locking pawls will engage—even in freezing and icy conditions
- With a 4.5 foot-per-second locking speed, normal worker movement progresses smoothly
- Unit will lock up and arrest a fall within 24 in. (61cm)
- Built-in shock absorber limits fall arrest forces to under 900 lb. (408kg)
- Corrosion-resistant, self-closing, self-locking steel snap hook on a swivel mount reduces line twisting
- Load indicator on the snap hook deploys on impact
No factory recertification is required unless unit is involved in a fall.
Order Info
Maximum work load: 400 lb. (181kg).
Compliance
Meets ANSI™ Z359.1, A10.32, and all applicable OSHA standards.
Specifications
Specifications
| Material | Stainless Steel Wire Rope |
| Length (English) | 50 ft. |
| Load Bearing Capacity (English) | 400 lb. |
| Length (Metric) | 15.24 m |
| Connector Types | Dyna-Lock |
| Certifications/Compliance | Meets ANSI A10.32, ANSI Z359.1 , and all applicable OSHA standards. |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
