Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ GALAXY™ GX2 Automated Test System

Catalog No. 19121570 Shop All MSA Products
Change view
Click to view available options
For Use With (Equipment):
Altair 5/5X Multigas Detector
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-121-570 Altair 5/5X Multigas Detector
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-121-570 Supplier MSA™ Supplier No. 10128684
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Pre-configured plugs, barbs, fresh air filters, spare parts kit, power supply and plug, Ethernet cable, and screen protector.

Provides simple, intelligent testing and calibration of MSA Altair 5 and Altair 5X Multigas Detectors.

  • Automatically tests, calibrates, and charges compatible Galaxy gas detectors
  • Features 18 different languages with easy language setup options
  • Optimized for use with high performing X-Cell Sensors, whose technology has a long life, quick bump test, fast calibration, and less clear times
  • Comes standard with pre-configured plugs, barbs, fresh air filters, spare parts kit, power supply and plug, Ethernet cable, and screen protector
  • Acrylonitrile butadiene ABS material
  • Intuitive color touch screen for easy setup and viewing
  • Large touch buttons feature a scrolling screen with pop up test results
  • Allows up to 10 devices and 4 cylinder holders
  • Advanced MSA Link Pro Software allows users to analyze all data at any time
  • Includes charger

Ease of Use

  • Easy setup, simple use with touch-free testing
  • Color touch screen enhances user experience at the test stand
  • Can be used with a PC or as a stand-alone system
  • RFID automated calibration gas setup, status alerts and traceability

Specifications

  • Operating Temperature: 0° to 40°C
  • Power Supply: 100 to 200 VAC (47 to 63Hz)

Certifications

CE

Specifications

Certifications/Compliance CE
Depth (English) 7.9 in.
Depth (Metric) 200.6 mm
For Use With (Equipment) Altair 5/5X Multigas Detector
Type Galaxy GX2 Automated Test System
Electrical Requirements 100 to 240VAC 47 to 63Hz
Frequency 47 to 63Hz
Height (English) 11.8 in.
Height (Metric) 300 mm
Includes Pre-configured plugs, barbs, fresh air filters, spare parts kit, power supply and plug, Ethernet cable, and screen protector
Material Acrylonitrile butadiene (ABS)
Temperature Range (Metric) 0°C to 40°C
Voltage 100 to 240VAC
Width (English) 6.5 in.
Width (Metric) 165 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.