Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ GALAXY™ GX2 System Test Stand

Catalog No. 12465418 Shop All MSA Products
Change view
Click to view available options
For Use With (Equipment):
Altair 4/4X Multigas Detector
Altair 5/5X Multigas Detector
Altair Pro Single Gas Detector
Model:
1 Valve, Charging
1 Valve, No Charging
4 Valve, Charging
4 Valve, No Charging
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Model
12-465-418 Altair 4/4X Multigas Detector 1 Valve, No Charging
12-465-414 Altair 5/5X Multigas Detector 4 Valve, No Charging
12-465-415 Altair 5/5X Multigas Detector 1 Valve, No Charging
12-465-416 Altair 4/4X Multigas Detector 4 Valve, Charging
12-465-417 Altair 4/4X Multigas Detector 1 Valve, Charging
12-465-419 Altair Pro Single Gas Detector 4 Valve, No Charging
12-465-420 Altair Pro Single Gas Detector 1 Valve, Charging
12-465-425 Altair 5/5X Multigas Detector 1 Valve, Charging
12-465-424 Altair 5/5X Multigas Detector 4 Valve, Charging
12-465-426 Altair 4/4X Multigas Detector 4 Valve, No Charging
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 12-465-418 Supplier MSA™ Supplier No. 10128642
Only null left
Add to Cart
Add to Cart
Request a Quote

Includes

Pre-configured plugs, barbs, fresh air filter, power supply with corresponding plug, spare parts kit (gas tubing, barbs and plugs), Ethernet cable (short cable for connection between test stands), and screen protector

Provides simple and intelligent testing and calibration of MSA gas detection

Offers high performance as either a stand-alone unit or an integrated portable detector management system, enabling total data access and control of MSA's
ALTAIR Gas Detector fleet. Once any ALTAIR Family Gas Detector is placed within the GALAXY GX2 System, it can be tested, calibrated and charged automatically.

  • Color touch screen for ease of setup and viewing
  • Extremely simple to use; testing starts automatically without touching a single button
  • Simultaneous testing of up to 10 instruments
  • Optimized for use with MSA's XCell™ Sensors; provides up to 50% cost of ownership reduction
  • At-a-glance indicators include low calibration gas volume, expiration warnings and test stand status0.
  • MSA Link Pro Software provides proactive safety management, dashboard overview and total record-keeping
  • 18 languages available for test stand and MSA Link Pro Software that simplifies usage and reduces training
  • Ethernet cable for connection between test stands

Certifications

ISO 9001:2000

Specifications

Connection Type Ethernet cable (short cable for connection between test stands)
Depth (English) 7.9 in.
Depth (Metric) 20.06 cm
For Use With (Equipment) Altair 4/4X Multigas Detector
Type Galaxy GX2 System Test Stand
Electrical Requirements 100/240V 47/63Hz
Frequency 47/63Hz
Height (English) 11.8 in.
Height (Metric) 29.97 cm
Includes Pre-configured plugs, barbs, fresh air filter, power supply with corresponding plug, spare parts kit (gas tubing, barbs and plugs), and screen protector.
Material Acrylonitrile Butadiene ABS
Model 1 Valve, No Charging
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
Voltage 100/240 V
Width (English) 6.5 in.
Width (Metric) 16.51 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.