Learn More
Description
For use with Galaxy automated multigas detectors
Specifications
Specifications
| Dimensions (L x W x H) | 1 x 0.25 x 0.25 in. (30.48 x 0.63 x 0.635cm) |
| For Use With (Equipment) | 5EMP1 or 5EMP2 Galaxy Multigas Detector Sampling |
| Type | Probe |
| Height (English) | 0.25 in. |
| Height (Metric) | 0.635 cm |
| Length (English) | 1 ft. |
| Length (Metric) | 30.48 cm |
| Width (English) | 0.25 in. |
| Width (Metric) | 0.63 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.