Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ MicroGard™ Accessories

Catalog No. 19120434 Shop All MSA Products
Change view
Click to view available options
Length (English):
9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-120-434 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-120-434 Supplier MSA™ Supplier No. 488056

missing translation for 'validMainframeMsg'

Specifications

Dimensions (L x W x H) 9 x 7 x 5 in. (22.7 x 17.8 x 12.7cm)
Type Anit Static Carrying Case
Height (English) 5 in.
Height (Metric) 12.7 cm
Length (English) 9 in.
Length (Metric) 22.7 cm
Width (English) 7 in.
Width (Metric) 17.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.