Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ OptimAir™ TL Powered Respirator Combination Cartridges
Vapor cartridges install on PAPR systems to filter contaminants from ambient air.
$807.91 - $907.32
Specifications
Product Type | Cartridge |
---|---|
For Use With (Equipment) | OptimAir™ TL PAPR Systems |
Quantity | 6/Pk. |
Catalog Number | Mfr. No. | Cartridge Type | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Cartridge Type | Color | Price | Quantity & Availability | ||||
18-808-764
|
MSA™
10080454 |
AG, HEPA, HF, OV | Magenta/Yellow |
Pack of 6 for $807.91
|
|
||||
18-808-766
|
MSA™
10080456 |
AG, AM, FM, HE, OV | Magenta/Olive |
Pack of 6 for $907.32
|
|
||||
Description
- Quantity of 6 per pack
- Choose from two options:
- 10080454 Combination cartridge effective against OV/AG/HE
- 10080456 Combination cartridge effective against AG/AM/FM/HE/OV
- NIOSH-approved
- Bayonet style connection
Specifications
Cartridge | |
OptimAir™ TL PAPR Systems | |
6/Pk. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title