Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Orion™ Multigas Detector: Sample Probes

Catalog No. p-4002816 Shop All MSA Products
Change view
Click to view available options
Type:
Sample Probe
Sampling Line Probe
Material:
Plastic
Teflon
Dimensions (L x W x H):
42 x 2 x 2 in. (106 x 5 x 5cm)
9 x 7 x 5 in. (22.8 x 17.7 x 12.7cm)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Material Dimensions (L x W x H)
19-121-411 Sampling Line Probe Teflon 9 x 7 x 5 in. (22.8 x 17.7 x 12.7cm)
18-999-3341 Sample Probe Plastic 42 x 2 x 2 in. (106 x 5 x 5cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-121-411 Supplier MSA™ Supplier No. 800972
Only null left
Add to Cart
Add to Cart

Specifications

Dimensions (L x W x H) 9 x 7 x 5 in. (22.8 x 17.7 x 12.7cm)
Type Sampling Line Probe
Height (English) 5 in.
Height (Metric) 12.7 cm
Length (English) 9 in.
Length (Metric) 22.8 cm
Material Teflon
Width (English) 7 in.
Width (Metric) 17.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.