Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Pulsar™ Single-Gas Detector

Catalog No. 19120849 Shop All MSA Products
Change view
Click to view available options
02 Sensor; 19.5 and 22.5%
CO Sensor; 100 to 300ppm
CO Sensor; 150 to 200ppm
CO Sensor; 25 to 100ppm
CO Sensor; 35 to 400ppm
CO Sensor; 50 to 200ppm
H2S Sensor; 10 to 15ppm
H2S Sensor; 10 to 20ppm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-120-849 CO Sensor; 150 to 200ppm
19-158-411 H2S Sensor; 10 to 15ppm
19-158-413 H2S Sensor; 10 to 20ppm
19-158-414 02 Sensor; 19.5 and 22.5%
19-120-843 CO Sensor; 25 to 100ppm
19-120-846 CO Sensor; 35 to 400ppm
19-120-847 CO Sensor; 50 to 200ppm
19-120-848 CO Sensor; 100 to 300ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-120-849 Supplier MSA™ Supplier No. APULSAR2G

  • Portable, single-gas detector detects CO, H2S and O2
  • Maintenance-free, the Pulsar has a 24-month service life that accurately counts itself down on the large, ultrabright numeric display
  • Long-life lithium battery offers 33% more capacity than comparable units, with up to two minutes of alarm mode per day
  • Standard spring and suspension clips allow the unit to be securely attached to pockets, belts, or helmets
  • Impervious to water and dust and engineered to survive a 6 ft. drop without loss of precision
  • Stainless-steel sensors with solid electrolyte construction contain no liquid, eliminating the possibility of sensor leakage
  • Distinctive audio, visual, and optional vibrating alarms are immediately identifiable among other workplace stimuli

Order Info

This assemble-to-order detector is available with additional configurations; contact your Fisher Scientific™ Customer Service Representative for details.

Compliance

Environmental protection rating of IP54

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.