Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ Pulsar™ Single-Gas Detector
| Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
|
19-158-411
|
MSA™
10032591 |
H2S Sensor; 10 to 15ppm | H2S Sensor; 10 to 15ppm | N/A | N/A | N/A | |||
|
19-158-413
|
MSA™
10032593 |
H2S Sensor; 10 to 20ppm | H2S Sensor; 10 to 20ppm | N/A | N/A | N/A | |||
|
19-158-414
|
MSA™
10032594 |
02 Sensor; 19.5 and 22.5% | 02 Sensor; 19.5 and 22.5% | N/A | N/A | N/A | |||
|
19-120-843
|
MSA™
APULSAR2A |
CO Sensor; 25 to 100ppm | CO Sensor; 25 to 100ppm | N/A | N/A | N/A | |||
|
19-120-846
|
MSA™
APULSAR2D |
CO Sensor; 35 to 400ppm | CO Sensor; 35 to 400ppm | N/A | N/A | N/A | |||
|
19-120-847
|
MSA™
APULSAR2E |
CO Sensor; 50 to 200ppm | CO Sensor; 50 to 200ppm | N/A | N/A | N/A | |||
|
19-120-848
|
MSA™
APULSAR2F |
CO Sensor; 100 to 300ppm | CO Sensor; 100 to 300ppm | N/A | N/A | N/A | |||
|
19-120-849
|
MSA™
APULSAR2G |
CO Sensor; 150 to 200ppm | CO Sensor; 150 to 200ppm | N/A | N/A | N/A | |||
Description
- Portable, single-gas detector detects CO, H2S and O2
- Maintenance-free, the Pulsar has a 24-month service life that accurately counts itself down on the large, ultrabright numeric display
- Long-life lithium battery offers 33% more capacity than comparable units, with up to two minutes of alarm mode per day
- Standard spring and suspension clips allow the unit to be securely attached to pockets, belts, or helmets
- Impervious to water and dust and engineered to survive a 6 ft. drop without loss of precision
- Stainless-steel sensors with solid electrolyte construction contain no liquid, eliminating the possibility of sensor leakage
- Distinctive audio, visual, and optional vibrating alarms are immediately identifiable among other workplace stimuli
Order Info
This assemble-to-order detector is available with additional configurations; contact your Fisher Scientific™ Customer Service Representative for details.
Compliance
Environmental protection rating of IP54
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title