Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ Ultra Elite™ Positive Pressure Full Facepiece Assemblies
Facepiece features a distortion-free lens that offers wide field-of-view. Ideal for civil disturbances, firefighting, flame detection, and search and rescue. Available in small and large sizes.
$889.05
Specifications
Certifications/Compliance | NIOSH |
---|---|
Color | Black |
Product Type | Full Facepiece Respirator |
For Use With (Application) | Civil disturbances, firefighting, flame detection, and search and rescue |
For Use With (Equipment) | Ultra Elite™ Series |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-005-406A
|
MSA™
10037650 |
Small |
Each for $889.05
|
|
|||||
19-005-406C
|
MSA™
10037652 |
Large |
Each for $889.05
|
|
|||||
Description
- Ultra Elite Nosecup
- Hycar material
- Rubber head harness
- Non-NFPA
- Firehawk PTC MMR regulator
Specifications
NIOSH | |
Full Facepiece Respirator | |
Ultra Elite™ Series | |
Hycar |
Black | |
Civil disturbances, firefighting, flame detection, and search and rescue | |
Head harness and nosecup |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title