Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Sampling Line for Gas Detection

Catalog No. 19059918 Shop All MSA Products
Change view
Click to view available options
Length (English):
5 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-059-918 5 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-059-918 Supplier MSA™ Supplier No. 11354

For use with combustible gas indicator

  • Made of rubber
  • Length: 5 ft. (152.4cm)
  • Diameter: 0.25 in. (6.3mm)

Specifications

Type Sampling Line
Length (English) 5 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.