Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ SCBA Replacement Cylinders, Without Valve
Choose between two options of SCBA replacement cylinders without valve.
$668.19 - $2230.68
Specifications
| Product Type | Cylinder without Valve |
|---|---|
| Duration | 30 min. |
| Pressure | 2216 psi |
| For Use With (Equipment) | SCBA |
| Catalog Number | Mfr. No. | Material | Weight (English) | Weight (Metric) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Weight (English) | Weight (Metric) | Price | Quantity & Availability | |||
|
19-121-668
|
MSA™
814806 |
Aluminum | 18 lb. | 8.2 kg |
Each for $668.19
|
|
|||
|
19-121-669
|
MSA™
816970 |
Carbon-wrapped | 7 lb. | 3.4 kg |
Each for $2,230.68
|
|
|||
Description
- Replacement cylinders without valve
- 30 minute duration
- Stealth cylinders
- Lightweight
- High-performance
- Carbon-fiber outerwrap reduces cylinder weight
- 3AL cylinders
- Designed for infrequent use
- All aluminum heavier than carbon-fiber or fiberglass
- Longer lifespan, does not need to be reitred after 15 years provided it still meets hydrotest
- Available as low-pressure only
Specifications
| Cylinder without Valve | |
| 30 min. | |
| 2216 psi | |
| SCBA |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title