Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Sirius™ Multigas Detector Replacement Sensors

Catalog No. p-2707977 Shop All MSA Products
Change view
Click to view available options
Components Measured:
Oxygen
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Components Measured
19-123-462 Oxygen
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-123-462 Supplier MSA™ Supplier No. 10049806
Only null left
Add to Cart
Add to Cart

Specifications

Components Measured Oxygen
For Use With (Equipment) Sirius Multigas Detector
Type Repacement Sensor
Measurement Range 0 to 25%
Resolution 0.1%
Sensor Types Oxygen
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.