Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ 11L Gas Cylinders for Sirius Multigas Detectors

Catalog No. 19123454 Shop All MSA Products
Change view
Click to view available options
Type:
Calibration Gas Cylinder
Gas Cylinder
Squirt Gas Cylinder
Includes:
1.3% CH4, 15% O2, 300ppm CO, 35ppm H2S
100ppm, Isobutylene
2.5% CH4, 15% O2, 300ppm CO, 35ppm H2S
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Includes
19-123-454 Squirt Gas Cylinder 2.5% CH4, 15% O2, 300ppm CO, 35ppm H2S
19-123-455 Calibration Gas Cylinder 100ppm, Isobutylene
19-037154 Gas Cylinder 1.3% CH4, 15% O2, 300ppm CO, 35ppm H2S
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-123-454 Supplier MSA™ Supplier No. 814349
Add to Cart
Add to Cart

Squirt gas cylinders, 11L, for use with multigas detectors.

  • Includes 2.5% CH4, 15% O2, 300ppm CO, 35ppm H2S

Specifications

Capacity (English) 371.9 oz.
Capacity (Metric) 11 L
For Use With (Equipment) Multigas Detector
Type Squirt Gas Cylinder
Includes 2.5% CH4, 15% O2, 300ppm CO, 35ppm H2S
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.