Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Skullgard™ Protective Caps and Hats

Catalog No. 19039161 Shop All MSA Products
Change view
Click to view available options
With Staz-On suspension; Type B; Size: standard (6.5 to 8 in.); White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-039-161 With Staz-On suspension; Type B; Size: standard (6.5 to 8 in.); White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Do not mix suspension and helmet sizes. Make sure the sizes match (example: standard size suspension with standard size helmet). Use only MSA suspensions on an MSA helmet. Failure to comply with above will reduce the energy-absorbing ability of the protective helmet, which can result in serious injury or death.
Catalog No. 19-039-161 Supplier MSA™ Supplier No. 457862
Do not mix suspension and helmet sizes. Make sure the sizes match (example: standard size suspension with standard size helmet). Use only MSA suspensions on an MSA helmet. Failure to comply with above will reduce the energy-absorbing ability of the protective helmet, which can result in serious injury or death.

Suitable for use in steel mills

Heavy-duty construction makes cap and hat preferred for use in steel mills and other environments that combine elevated temperatures and risk of injury from falling objects.

  • Shells are hand-made in the USA of layered, resin-impregnated textiles laminated under pressure
  • Wishstands radiant heat loads up to, but not exceeding, 350°F
  • Color: Natural tan

Compliance

Third-party certified by SEI to meet the Type I, Class G requirements of ANSI/ISEA Z89.1.

Specifications

Certifications/Compliance Meets ANSI/ISEA Z89.1-2009; Class G.
Color White
Size Standard (6.5 to 8 in.)
Suspension Type Staz-On Suspension
Head Style Full Brim

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.