Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Solaris™ Replacement Sensors

Catalog No. 189994737 Shop All MSA Products
Change view
Click to view available options
Sensor Types:
Combustible
Oxygen
Measurement Range:
0 to 100%
0 to 200
0 to 25%
0 to 500
Resolution:
0.1%
1
1%
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sensor Types Measurement Range Resolution
18-999-4737 Oxygen 0 to 25% 0.1%
18-999-4736 Combustible 0 to 100% 1%
18-999-4734 - 0 to 500 1
18-999-4735 - 0 to 200 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 18-999-4737 Supplier MSA™ Supplier No. 10046946
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Components Measured Oxygen
Measurement Range 0 to 25%
Resolution 0.1%
Sensor Types Oxygen
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.