Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Ultima™ I-S 813624 Combustible Gas Sensor Replacement Kit

Catalog No. 19041918 Shop All MSA Products
Encompass
Change view
Click to view available options
Measurement Range:
0 to 100%
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
19-041-918 0 to 100%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-041-918 Supplier MSA™ Supplier No. 813624
Add to Cart
Add to Cart

Replacement sensor kit for combustible gases.

100% LEL

Specifications

Components Measured LEL
Type Combustible Gas Sensor
Measurement Range 0 to 100%
Temperature Range (English) -4°F to +122°F
Temperature Range (Metric) -20°C to +50°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.