Learn More
MSA™ Ultralight™ Cap Lamp System: Chargers
Battery chargers for Ultralight Cap Lamp System
Specifications
Certifications/Compliance | MSHA |
---|---|
For Use With (Equipment) | Ultralight cap lamp system |
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
19-047-203
|
MSA™
10002436 |
Single-unit AC Battery Charger | N/A | N/A | N/A | ||||
19-047-205
|
MSA™
10002460 |
5-unit AC Battery Charger | N/A | N/A | N/A | ||||
Description
Single- or five-unit AC chargers. Five-unit charger can be internally set for 110V or 220V, mounted to a table or wall, or stacked to convert it to a multi-station charger for up to 60 stations. All charger stations are self-contained and microprocessor-controlled, requiring no calibration, adjustments, or rectifiers. LED lights indicate condition of battery at all times.
Order Info
Replacement batteries and clips for connecting Luminator battery to lamp top (two required) sold separately. Additional replacement parts are also available; contact you Fisher Scientific™ Customer Service Representative.
Specifications
MSHA | |
Ultralight cap lamp system |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.