Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ Workman™ Shock-Absorbing Lanyards
Adjustable, 6 ft. (1.8m) polyester
Specifications
Adjustable | Yes |
---|---|
Certifications/Compliance | Meets ANSI A10.32, ANSI Z359.1-1992 (R1999); and CSA Z259.11-05 E4OSHA 1910.66 and 1926.502 standards. |
Length (English) | 6 ft. |
Length (Metric) | 1.8 m |
Catalog Number | Mfr. No. | Connector Types | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Connector Types | Price | Quantity & Availability | |||||
17-200-115
|
MSA™
10073708 |
Harness connection: LC; Anchorage connection: two LC | N/A | N/A | N/A | ||||
Description
- Polyester shock absorber
- Zinc-plated, stamped-alloy steel snap hook
- Zinc-plated, forged-alloy steel adjusting hardware
- LC harness connections
Order Info
Maximum Capacity: 310 lb. (141kg) for ANSI™ Z359.1; 254 lb. (115kg) for CSA Z259.11-05 E4. Length: 6 ft. (1.8m).
Compliance
Meets applicable OSHA standards; ANSI™ Z359.13 and ANSI A10.32; EN 354 and EN 355; CSA Z259.11-05 and CSA 0815-2014 requirements.
Specifications
Yes | |
Meets ANSI A10.32, ANSI Z359.1-1992 (R1999); and CSA Z259.11-05 E4OSHA 1910.66 and 1926.502 standards. | |
6 ft. | |
1.8 m |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title