Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Workman™ Twin Leg Personal Fall Limiter

Catalog No. 17200097 Shop All MSA Products
Change view
Click to view available options
Certifications/Compliance:
Meets ANSI A10.32 and ANSI Z3591-2007, and OSHA standards.
OSHA compliant
Connector Types:
36C Snap Hook
36CL Snap Hook
AL59 Snap Hook
LC Snap Hook
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Connector Types
17-200-097 OSHA compliant AL59 Snap Hook
17-200-096 Meets ANSI A10.32 and ANSI Z3591-2007, and OSHA standards. 36CL Snap Hook
17-200-098 OSHA compliant LC Snap Hook
17-200-099 Meets ANSI A10.32 and ANSI Z3591-2007, and OSHA standards. 36C Snap Hook
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-200-097 Supplier MSA™ Supplier No. 10120050

Alternative to twin-leg shock-absorbing lanyards

  • Continuous connection (100% tie-off) while moving from one location to another
  • 400 lb. working capacity
  • Compact, lightweight design with robust thermoplastic housing
  • 6 ft. working length
  • Impact indicators on each lifeline
  • Fall arrest distance limited to less than 42 in.
  • Fall arrest forces limited to less than 900 lb.
  • Two accessory lanyard keepers for line stowagebullets1

Compliance

Meet OSHA approved. Models with 36C and 36CL snaphooks also meet ANSI Z359.14

Specifications

Length (English) 6 ft.
Certifications/Compliance OSHA compliant
Connector Types AL59 Snap Hook

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.