Learn More
Description
- Offers protection in low-moderate noise environments
- Easy-to-remove ear cushions for quick cleaning and replacement
- Features a spring design for a high level of comfort
- Choose from three distinct wearing positions
Specifications
Specifications
| Color | Black, Red |
| ANSI S3.1974 | Yes |
| CSA Z94.2 | Class A |
| Cushion Color | Black |
| For Use With (Equipment) | MSA™ Slotted Hard Hats |
| For Use With (Application) | General industry, manufacturing, repair and maintenance, construction, oil and gas, forestry, shipbuilding, mining |
| High Visibility | No |
| Model | 10061535 |
| Pairs per Package | 1 Ea. |
| Noise Reduction Rating (NRR) | 23 dB |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.