Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ MSDS Binders
Shop All Brady Corporation Products
Click to view available options
Color:
Red
Yellow
Height (Metric):
3.8 cm
6.35 cm
Height (English):
1.5 in.
2.5 in.
Description
Brady™ MSDS Binders are bright and sturdy binders that enable you to locate your your important safety documentation easily.
- Sturdy 11 in. H polyethylene binders in three sizes
- 2.5 in. Red or Yellow binders with inserts, 500 sheets
- 1.5 in. Yellow binder without inserts, 300 sheets
- 3.5 in. Red binder without inserts, 600 sheets
Specifications
Specifications
| Product Type | MSDS Binder |
| Height (English) | 2.5 in. |
| Height (Metric) | 6.35 cm |
| Color | Red |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction