Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ MSDS Binders

Catalog No. p-6570056 Shop All Brady Corporation Products
Click to view available options
Color:
Red
Yellow
Height (Metric):
3.8 cm
6.35 cm
Height (English):
1.5 in.
2.5 in.

Catalog No. 19-103-233

Supplier: Brady™ BR753Y

Only null left
Add to Cart
Add to Cart

Brady™ MSDS Binders are bright and sturdy binders that enable you to locate your your important safety documentation easily.

Brady™ MSDS Binders are bright and sturdy binders that enable you to locate your your important safety documentation easily.

  • Sturdy 11 in. H polyethylene binders in three sizes
  • 2.5 in. Red or Yellow binders with inserts, 500 sheets
  • 1.5 in. Yellow binder without inserts, 300 sheets
  • 3.5 in. Red binder without inserts, 600 sheets

Specifications

Product Type MSDS Binder
Height (English) 1.5 in.
Height (Metric) 3.8 cm
Color Yellow
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.