Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ Multi-lingual Wide Mouth GHS Wash Bottles, 500mL

Click to view available options
Chemical Label:
Acetone
Ethanol
Isopropanol
Methanol
Description
- Choose from four solvent labels, all including the new Globally Harmonized Symbols (GHS), NFPA diamond, risk phrases and safety information
- Printed in 4 languages (English, French, German and Spanish)
- Fitted with color coded one-piece PP closures
- Closures feature precision jet-tip aperture for fine control
- Supplied in shrink wrapped pack of 5 wash bottles
Specifications
Specifications
Capacity (Metric) | 500 mL |
Material | LDPE |
Height (Metric) | 165 mm |
Chemical Label | Methanol |
Closure Material | Polypropylene |
Diameter (Metric) | 75 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction