Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Power Adapters for Digital Vortex Mixers

Catalog No. p-7084505
Click to view available options
Description:
Multi-power adapter 220V
Power adapter 120V
Plug Type:
EU, UK, CN Plug
US Plug

Power adapters for Digital Vortex Mixers

Power adapters for Digital Vortex Mixers, which offer accurate and efficient sample mixing

Service Plan

Standard Thermo warranty guideline, provide repair service and free spare part within warranty

Warranty and Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Plug Type EU, UK, CN Plug
Material Plastic, cable, rubber, screw
Color Black
Description Multi-power adapter 220V
For Use With (Equipment) Digital Vortex Mixer
Includes Power adapter
Packaging Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.