Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Multi-Purpose Tube Rotators
Versatile, robust, multi-purpose rotator suitable for most mixing needs
$937.50
Specifications
Speed Range | 5 to 80 rpm |
---|---|
Voltage | 100/240 V |
Holds | Tubes, Culture Tubes with Drum Carousel |
Tube Capacity | 50 mL |
Product Type | Tube Carousel |
Catalog Number | Plug Type | Certifications/Compliance | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Plug Type | Certifications/Compliance | Price | Quantity & Availability | |||||
88-861-049
|
US Plug | cCSAus |
Each for $937.50
|
|
|||||
88-861-050
|
EU, UK, CN Plug | CE |
Each for $937.50
|
|
|||||
Description
- Digital microprocessor control
- Five carousel options
- Adjustable speed provides gentle or vigorous mixing action
- Adjustable angled head offers mixing angles from 95 to 180°
- Timer features both time up and time down counting modes
- Display will show last used settings, even after power has been turned off.
- Continue to run by last set speed and the remaining time when the power recovered.
- Wide range voltage: AC100-240V.
- Audible and visual alarm: In timed mode, when the time reaches zero, alarm will sound 5 times, then the time window shows“End“ and flickers all the time. Alarm can be stopped by touch any key.
Specifications
5 to 80 rpm | |
Tubes, Culture Tubes with Drum Carousel | |
Tube Carousel | |
2 Years |
100/240 V | |
50 mL | |
0 min. to 99:59 hr. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title