Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ MultiDrive Basic Mill
SDP

Catalog No. 01183087 Shop All IKA Works Products
Change view
Click to view available options
Voltage:
100/120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
01-183-087 100/120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-087 Supplier IKA™ Supplier No. 25002639
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Regardless of whether samples are hard, soft or fibrous – the MultiDrive crusher can perform a wide range of crushing tasks involving coarse and fine crushing, thanks to the variety of vessels available.

With the MultiDrive basic, it is possible to mix or grind. There is a USB interface available for easy actuation and documentation respectively. In combination with the milling chamber MI 250 MultiDrive basic replaces the M 20 mill.

  • High performance
    • Excellent crushing performance is guaranteed by a combination of variable rotational speeds, ranging from 3000 rpm to 20,000 rpm, and a 1000 Watt output.
  • Interval operation
    • The option of interval programming is simple to activate at the press of a button. Interval operation is an asset during the coarse crushing of hard samples or for extra thorough blending.
  • Integrated cooling
    • A cooling system is integrated in the milling cup, which allows indirect heat dissipation. Thus, coolant and sample remain separate.
  • Variety of vessels (accessory)
    • MultiDrive provides the right vessel for each grinding task.
    • Vessels not included in the scope of delivery.

Specifications

Product Type Mill
Capacity (Metric) 2000 mL
Dimensions (L x W x H) 250 x 300 x 350 mm (9.8 x 11.8 x 13.8 in.)
Display Type LED
Hardness 5 Mohs
Height (English) 13.8 in.
Height (Metric) 350 mm
IP Rating IP31
Length (English) 9.8 in.
Length (Metric) 250 mm
Material Stainless Steel
Material (Secondary) PTFE
Speed 3000 to 20,000 rpm
Voltage 100/120 V
Watts 1000 W
Weight (Metric) 8.5 kg
Width (English) 11.8 in.
Width (Metric) 300 mm
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.