Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ MultiDrive BL 2000 Blender Vessel
SDP

Catalog No. 01183088 Shop All IKA Works Products
Change view
Click to view available options
2000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
01-183-088 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-088 Supplier IKA™ Supplier No. 25003961
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

BL 2000 is a vessel with mixing knife and is particularly useful in combination with IKA MultiDrive basic for wet grinding of a variety of applications, such as meat, sausage, soy beans, silage, vegetables.

  • All parts can be cleaned in a dishwasher. The knife is easy to dismantle for intensive cleaning.
  • The scope of delivery includes a standard mixing knife made of stainless steel.

Specifications

Product Type Blender Vessel
Capacity (Metric) 2000 mL
For Use With (Equipment) MultiDrive
Hardness 5 Mohs
Material Stainless Steel
Particle Size Max: 20 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.