Learn More
Description
MultiDrive control mixes, grinds and is also fitted with a dispersion vessel and a disposable tube. There is a USB interface available for easy actuation and documentation respectively.
- High performance
- Excellent crushing performance is guaranteed by a combination of variable rotational speeds, ranging from 3000 rpm to 20,000 rpm, and a 1000 Watt output.
- Interval operation
- The option of interval programming is simple to activate at the press of a button. Interval operation is an asset during the coarse crushing of hard samples or for extra thorough blending.
- Integrated cooling
- A cooling system is integrated in the milling cup, which allows indirect heat dissipation. Thus, coolant and sample remain separate.
- TFT-display
- A clear TFT-display guarantees user-friendly operation.
- Temperature measurement
- MultiDrive control offers temperature measurement and vessel recognition using RFID. A temperature limit can be set for temperature-sensitive materials, or for specific planned reactions to protect against overheating.
- Weighing function
- The weighing function is also integrated into the user-friendly workflow of the IKA MultiDrive control.
- Weighing is performed before crushing using the same mixing cup, so that no transfer of contents is required.
- Variety of vessels (accessory)
- MultiDrive provides the right vessel for each grinding task.
- Vessels are not included in the scope of delivery.
Specifications
Specifications
| Product Type | Mill |
| Capacity (Metric) | 2000 mL |
| Dimensions (L x W x H) | 250 x 300 x 350 mm (9.8 x 11.8 x 13.8 in.) |
| Display Type | TFT |
| Hardness | 5 Mohs |
| Height (English) | 13.8 in. |
| Height (Metric) | 350 mm |
| IP Rating | IP31 |
| Length (English) | 9.8 in. |
| Length (Metric) | 250 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
