Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ MultiDrive DI 2000 T Dispersing Vessel
SDP

Catalog No. 01183098 Shop All IKA Works Products
Change view
Click to view available options
Capacity (Metric):
2000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-183-098 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-098 Supplier IKA™ Supplier No. 25003960
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

DI 2000 T is a vessel with rotor-stator system and temperature sensor, which is particularly useful in combination with IKA MultiDrive control for dispersing a variety of applications, such as emulsion, yoghurt, extracts.

  • The integrated temperature sensor allows continuous monitoring and an individual setting of the temperature limit. This is especially meaningful for temperature sensitive materials.
  • All parts can be cleaned in a dishwasher. The knife is easy to dismantle for intensive cleaning.
  • The scope of delivery includes a standard mixing knife made of stainless steel.

Specifications

Capacity (Metric) 2000 mL
Dimensions (L x W x H) 220 x 180 x 280 mm
Hardness 5 Mohs
Includes Temperature sensor
Material Stainless Steel
Particle Size Max: 20 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.