Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ MultiDrive MI Series Milling Chamber
SDP

Catalog No. 01183097 Shop All IKA Works Products
Change view
Click to view available options
Capacity (Metric):
250 mL
400 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-183-097 250 mL
01-183-089 400 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 01-183-097 Supplier IKA™ Supplier No. 0020112097
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A vessel with beater used in combination with IKA MultiDrive basic for dry grinding of a variety of applications, such as woods, pet food, frozen product, plastic.

  • The milling chamber has to be cleaned manually. The knife is easy to dismantle for intensive cleaning.
  • The scope of delivery includes a standard beater made of stainless steel. Other optional tools, such as a star knife made of stainless steel or a beater made of hard metal have to be ordered separately.
  • Milling chamber can be cooled with water
  • Mill feed can be cooled in milling chamber with dry ice

Specifications

Capacity (Metric) 250 mL
Dimensions (L x W x H) 160 x 180 x 160 mm
Hardness 5 Mohs
Material Stainless Steel
Material (Secondary) PTFE
Particle Size 7 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.