Learn More
Description
- The integrated temperature sensor allows continuous monitoring and an individual setting of the temperature limit. This is especially meaningful for temperature sensitive materials.
- The milling chamber has to be cleaned manually. The knife is easy to dismantle for intensive cleaning.
- The scope of delivery includes a standard beater made of stainless steel. Other optional tools, such as a star knife made of stainless steel or a beater made of hard metal have to be ordered separately.
Specifications
Specifications
| Capacity (Metric) | 400 mL |
| Dimensions (L x W x H) | 160 x 160 x 180 mm |
| Hardness | 5 Mohs |
| Material | Stainless Steel |
| Material (Secondary) | PTFE |
| Particle Size | 7 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
