Learn More
Description
- String-knit contstruction from heavyweight polycotton material
- Provides moderate heat protection from temperatures up to 200°F
- Continous knit wrist cuff style
- Launderable for extended useful life
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Construction | String Knit |
| Coating Material | Uncoated |
| Color | White |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Material | Polycotton |
| Size | 9 |
| Temperature (Metric) Max | 200°F |
| For Use With (Application) | Carpentry, Food Processing, Janitorial Services, Metal Fabrication, and Sanitation |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
