Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec Multipurpose Dual Draft Grossing Station

Versatile workstation that offers plenty of work room for two users while ensuring a safe working environment. Mopec™ Multipurpose Dual Draft Grossing Station is a large double grossing workstation designed for laboratories that need maximum ventilation of their work space with plumbing.
Specifications
Product Type | Grossing Station |
---|---|
Frequency | 60 Hz |
Voltage | 115V |
Length (Metric) Sink | 152cm |
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
22-444-210
![]() |
Mopec
ME600 |
No plumbing | N/A | N/A | N/A | ||||
22-444-211
![]() |
Mopec
ME650 |
Plumbing included | N/A | N/A | N/A | ||||
Description
- One large and one small organizer bin
- Two removable perforated grid plates
- GFCI electrical receptacle
- Ventilation hood and tie in
- Adjustable leveling feet
Warranty and Services
1 Year Warranty
Specifications
Grossing Station | |
60 Hz | |
115V | |
152cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title