Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Axygen™ MultiRack Empty Rack
Click to view available options
For Use With (Equipment):
10 μL XT, 200 μL, 200 μL NX, 300 μL
200 μL XT, 200 μL XT, 300 μL XT, 1000 μL XT
Description
- Detectable DNase/RNase/Human DNA/PCR inhibitor free
- Nonpyrogenic
- Manufactured in an ISO certified facility in the USA
- Fully autoclavable

Specifications
Specifications
Certifications/Compliance | ISO 13845 |
Autoclavable | Autoclavable |
Color | Clear |
Material | Polyethylene |
Sterility | Non-sterile |
For Use With (Equipment) | 10 μL XT, 200 μL, 200 μL NX, 300 μL |
No. per Case | 1/Cs. |
No. per Pack | 5/Pk. |
Quantity | 5/pk, 1 pk/cs |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction