Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Beckman Coulter Multisizer™ 4e Smart Technology Aperture Tubes

Catalog No. 15655142
Click to view available options
Diameter (Metric):
140 μm
280 μm
400 μm
560 μm

Smart Technology Aperture Tubes are designed specifically for the Multisizer 4 or 4e Analyzer. The aperture allows extended sizing measurement range of 2% to 80% of the aperture diameter.

  • Extended measurement range (2% to 80% of aperture diameter) leads to less frequent aperture changes for more analysis options
  • A wide range of apertures is available with diameters ranging from 10 to 2,000 μm
  • Specifically designed for the Multisizer 4e or Multisizer 4 Coulter Counters
  • 100 μm ST Aperture Tube is standard with the Multisizer 4e Coulter Counter
  • Compatible with ST Beakers and Accuvette STs
  • Convenient tubes ensure accurate, and consistent results
  • Size and serial number information is included on a bar code on the tube for automatic data entry via instrument bar code reader
TRUSTED_SUSTAINABILITY

Specifications

Product Type Aperature Tube
Material Glass
Particle Size 2.8 μm to 112 μm
Diameter (Metric) 140 μm
For Use With (Equipment) Multisizer™ 4 or 4e Coulter Counters
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.