Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Beckman Coulter Multisizer™ 4e Smart Technology Aperture Tubes

Catalog No. 15655148
Change view
Click to view available options
Diameter (Metric):
400 μm
560 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
15-655-148 560 μm
15-655-147 400 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15-655-148 Supplier Beckman Coulter Supplier No. C93986/DEL

Smart Technology Aperture Tubes are designed specifically for the Multisizer 4 or 4e Analyzer. The aperture allows extended sizing measurement range of 2% to 80% of the aperture diameter.

  • Extended measurement range (2% to 80% of aperture diameter) leads to less frequent aperture changes for more analysis options
  • A wide range of apertures is available with diameters ranging from 10 to 2,000 μm
  • Specifically designed for the Multisizer 4e or Multisizer 4 Coulter Counters
  • 100 μm ST Aperture Tube is standard with the Multisizer 4e Coulter Counter
  • Compatible with ST Beakers and Accuvette STs
  • Convenient tubes ensure accurate, and consistent results
  • Size and serial number information is included on a bar code on the tube for automatic data entry via instrument bar code reader
TRUSTED_SUSTAINABILITY

Specifications

Product Type Aperature Tube
Material Glass
Particle Size 11.2 μm to 448 μm
Diameter (Metric) 560 μm
For Use With (Equipment) Multisizer™ 4 or 4e Coulter Counters
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.