Learn More
Beckman Coulter Multisizer™ 4e Smart Technology (ST) Footed Beakers
Smart Technology Beakers fit the built-in beaker guide for proper positioning allowing the Multisizer 4e to deliver consistent, optimal results.
$119.24 - $193.39
Specifications
Product Type | Footed Beaker |
---|---|
Material | Glass |
For Use With (Equipment) | Multisizer 4e Coulter Counter with Smart Technology (ST) |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
15-655-128
|
Beckman Coulter
A35595 |
100 mL |
Each for $119.24
|
|
|||||
15-655-129
|
Beckman Coulter
A35596 |
200 mL |
Each for $128.93
|
|
|||||
15-655-130
|
Beckman Coulter
A35597 |
400 mL |
Each for $193.39
|
|
|||||
Description
- Unique design optimizes particle suspension
- Beaker base is designed to fit a built-in guide on the sample platform
- Raised base of the beaker maximizes the volume of fluid the Analyzer is able to extract before drawing air through the aperture orifice
- Combination of ST Beakers and the built-in guide allows the Multisizer 4e to deliver consistent, optimal results
Specifications
Footed Beaker | |
Glass | |
Multisizer 4e Coulter Counter with Smart Technology (ST) |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.